Zoro Homepage

Softcut Square Shoulder Mill, with Weldon Flat, 32mm Diameter, 5 Inserts

  • Mfr # 215560 32/5

  • Zoro # G816121217


product price: $535.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Overall Length
110 mm
Shank Dia.
32 mm
Cutting Dia.
32 mm
Insert Screw
219826 (8IP; 2.2 Nm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215560 32/5
Zoro #
G816121217
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
110 mm
Shank Dia.
32 mm
Cutting Dia.
32 mm
Diameter 3
29 mm
Ramping Length for αmax
26.5 mm

Details

Cutting Angle
90°
Item
End / face mill
Insert Screw
219826 (8IP; 2.2 Nm)
Series
Softcut®
Circular Interpolation Milling - Dmax
62 mm
Shank Type
Weldon shank
Dia/No. of Cutting Edges
32 mm/5
Ramping Angle
0.65°
Circular Interpolation Milling - Dmin
61 mm
Axial Rake Angle
12°
Tool Exchange
PowerCard
Coolant Through
Yes
Number of Teeth
5
Fz Helix
0.5
Overhang
50 mm
Circular interpolation milling ap
1.9 mm

Description

Version: High precision indexable shoulder mill with irregular pitch for very smooth cutting- very high precision- and very high metal removal rate. New generation of high performance indexable shoulder mills with special geometry for reduced cutting forces for MTC applications under unstable conditions or for spindles with low drive power. Application: For shoulder milling to large depths- also into solid. General use in all steels including stainless steels and acid-proof steels. Spare part: Pack of insert screws No. 219826 8IP- 2.2 Nm. Note: The insert pocket must be modified when using indexable inserts with a radius greater than 2 mm. GARANT torque screwdriver TQ No. 211750 size 2.2- use bit No. 674252 size 8IP. Cutting edgeDC: 32 mm Number of cutting edges Z: 5 Overhang L1: 50 mm Overall length Ltot: 110 mm ShankDs h6: 32 mm Circular interpolation millingDmin: 61 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.