Shop GARANT

Solid Carbide Ball Nose End Mill, 260 Deg, TiAlN Coated, 2 mm

  • Mfr # 207176 2
  • Zoro # G514382170

product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
2 mm
Overall Length
58 mm
Number of Flutes
2
End Mill Style
Ball
Finish
TiAlN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
207176 2
Zoro #
G514382170
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
2 mm
Overall Length
58 mm
Length of Cut
1.7 mm
Corner Radius
1 mm
Shank Dia.
6 mm
Neck Dia.
1.4 mm
Maximum Cutting Depth Ap Max When Copying
0.06 mm
Maximum Cutting Depth Ap Max When Side Milling
1.7 mm
Min. Cutting Depth
0.01 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling

Details

Number of Flutes
2
End Mill Style
Ball
Finish
TiAlN
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h5
Type
H
Overall Reach
10 mm
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Feed Fz For Copy Milling in Steel < 1100 N/mm2
0.01 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Color Ring
without
Feed Fz For Copy Milling in Steel < 1100 N/mm2
0.01 mm

Description

Exact radius form without profile distortion. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. With enclosed angle 260 Deg. Size nominal Dia. Dc = 0 / -0.01 mm. Note: Straight ground recess. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Cutter length lc: 1.7 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 1.4 mm Overall length L: 58 mm Shank Dia. Ds: 6 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.