Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Diamond Coated, 1.8 mm

  • Mfr # 209776 1,8

  • Zoro # G014381321


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Helix Angle
30 Degrees
Finish
Diamond
Number of Flutes
2
End Mill Style
Ball
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209776 1,8
Zoro #
G014381321
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Length of Cut
4 mm
Shank Dia.
3 mm
Corner Radius
0.9 mm
Neck Dia.
1.74 mm
Milling Diameter
1.8 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.09 mm
Maximum Cutting Depth Ap Max When Side Milling
4 mm
Tolerance Nominal Diameter
f8

Details

Helix Angle
30 Degrees
Finish
Diamond
Number of Flutes
2
End Mill Style
Ball
Shank Type
DIN 6535 HA with h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Overall Reach
7 mm
End Mill Material
Carbide
Type of Product
Ball-nosed slot drill
Shank Tolerance
h6
Color Ring
black
Correction Factor Fz
1.25
Feed Fz For Side Milling in Graphite
0.022 mm
Feed Fz For Copy Milling in Graphite
0.022 mm

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 4 mm Overhang length L1 incl. recess: 7 mm Recess Dia. D1: 1.74 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.