Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Diamond Coated, 3 mm

  • Mfr # 209781 3

  • Zoro # G614381806


product price: $99.89
/ea
Free Shipping & Returns

Key Features

Shank Type
DIN 6535 HA with h6
Length of Cut
5 mm
Helix Angle
30 Degrees
End Mill Material
Carbide
Milling Diameter
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209781 3
Zoro #
G614381806
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
5 mm
Milling Diameter
3 mm
Neck Dia.
2.9 mm
Corner Radius
1.5 mm
Overall Length
75 mm
Shank Dia.
3 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.15 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
5 mm

Details

Shank Type
DIN 6535 HA with h6
Helix Angle
30 Degrees
End Mill Material
Carbide
Number of Flutes
2
Finish
Diamond
Cutting Direction
horizontal, oblique and vertical
Overall Reach
33 mm
Coolant Through
No
End Mill Style
Ball
Color Ring
black
Feed Fz For Side Milling in Graphite
0.023 mm
Feed Fz For Copy Milling in Graphite
0.023 mm
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP and graphite. Double relief ground side clearance angle. Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 5 mm Overhang length L1 incl. recess: 33 mm Recess Dia. D1: 2.9 mm Overall length L: 75 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.