Zoro Homepage

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 12 mm

  • Mfr # 207032 12

  • Zoro # G314381328


product price: $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207032 12
Zoro #
G314381328
UPC #
-
Country of Origin
Germany

Description

With the latest generation of DLC coating sp2. Tolerances: Radius contour = ±0.01 mm. Note: Successor product to No. 207030. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 16 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11.4 mm Overall length L: 73 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.