Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 12 mm

  • Mfr # 207072 12

  • Zoro # G214381237


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Milling Diameter
12 mm
Corner Radius
6 mm
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207072 12
Zoro #
G214381237
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
12 mm
Corner Radius
6 mm
Shank Dia.
12 mm
Neck Dia.
11.4 mm
Length of Cut
26 mm
Overall Length
100 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.36 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling

Details

Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Overall Reach
60 mm
Type
W
Coolant Through
No
Shank Type
DIN 6535 HA to h6
End Mill Style
Ball
Finish
DLC
Number of Flutes
2
Helix Angle
45 Degrees
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.08 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
yellow
Type of Product
Ball-nosed slot drill

Description

With the latest generation of DLC coating sp2. Tolerances: Radius contour = ±0.01 mm. Note: Successor product to No. 207070. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 26 mm Overhang length L1 incl. recess: 60 mm Recess Dia. D1: 11.4 mm Overall length L: 100 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.