Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 8 mm

  • Mfr # 207097 8

  • Zoro # G714380990


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Color Ring
yellow
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Tolerance Nominal Diameter
-3.5
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.06 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207097 8
Zoro #
G714380990
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
0.03×D for copy milling
Tolerance Nominal Diameter
-3.5
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Min. Cutting Depth
0.01 mm
Shank Dia.
8 mm
Length of Cut
12 mm
Corner Radius
4 mm
Milling Diameter
8 mm
Maximum Cutting Depth Ap Max When Copying
0.24 mm
Overall Length
59 mm
Neck Dia.
7.5 mm

Details

Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.06 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Helix Angle
45 Degrees
Coolant Through
No
Type
W
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
End Mill Style
Ball
Finish
DLC
Overall Reach
27 mm

Description

With DLC coating sp2 of the latest generation. High precision ball nose slot drills in respect of radius Dia. and contour variations within the um range. Tolerances: radius contour = ±0.005 mm. For the highest demands on dimensional accuracy of the workpiece. Note: Successor product to No. 207095. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 12 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.5 mm Overall length L: 59 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.