Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, DLC Coated, 8 mm

  • Mfr # 207441 8

  • Zoro # G814384973


product price: $92.65
/ea
Free Shipping & Returns

Key Features

Shank Type
DIN 6535 HA to h6
Overall Reach
27 mm
Milling Diameter
8 mm
Type
W
Shank Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207441 8
Zoro #
G814384973
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
8 mm
Shank Dia.
8 mm
Corner Radius
4 mm
Neck Dia.
7.5 mm
Length of Cut
12 mm
Overall Length
59 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.8 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Cutting Width Ae for Milling Operation
0.1×D for copy milling
Min. Cutting Depth
0.01 mm

Details

Shank Type
DIN 6535 HA to h6
Overall Reach
27 mm
Type
W
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Finish
DLC
End Mill Material
Carbide
Helix Angle
45 Degrees
Number of Flutes
4
End Mill Style
Ball
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
yellow
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Cast Aluminium
0.06 mm

Description

With the latest generation of DLC coating sp2. For high-performance milling of aluminium materials. 4 Center cutting edges to the Center. Therefore can be used as a true 4-edge drill at all depths of cut. Tolerance: Radius contour = ±0.005 mm. No. of teeth Z: 4 Helix angle: 45 degrees No. of teeth Z: 4 Flute length Lc: 12 mm Overhang length L1 incl. recess: 27 mm Recess Dia. D1: 7.5 mm Overall length L: 59 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.