Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, Uncoated, 20 mm

  • Mfr # 207026 20

  • Zoro # G214380612


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Cutting Width Ae for Milling Operation
0.03×D for copy milling
Correction Factor Fz
1.25
Tolerance Nominal Diameter
f8
Shank Tolerance
h6
Color Ring
yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207026 20
Zoro #
G214380612
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
0.03×D for copy milling
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.6 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Length of Cut
25 mm
Shank Dia.
20 mm
Corner Radius
10 mm
Overall Length
93 mm
Neck Dia.
19 mm
Milling Diameter
20 mm

Details

Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.2 mm
Type of Product
Ball-nosed slot drill
Shank Type
DIN 6535 HA to h6
Type
W
Number of Flutes
2
Helix Angle
45 Degrees
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Finish
uncoated
Overall Reach
50 mm
Coolant Through
No

Description

Additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Dimensions similar to DIN 6527. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 25 mm Overhang length L1 incl. recess: 50 mm Recess Dia. D1: 19 mm Overall length L: 93 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.