Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, Uncoated, 20 mm

  • Mfr # 207028 20

  • Zoro # G914381346


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Copying
0.6 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Tolerance Nominal Diameter
f8
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207028 20
Zoro #
G914381346
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.6 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Tolerance Nominal Diameter
f8
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Length of Cut
40 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Overall Length
150 mm
Neck Dia.
19 mm
Corner Radius
10 mm

Details

Feed Fz For Copy Milling in Short-Chipping Aluminium
0.2 mm
Color Ring
yellow
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1.25
Helix Angle
45 Degrees
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Type
W
End Mill Material
Carbide
Finish
uncoated
End Mill Style
Ball
Coolant Through
No
Overall Reach
92 mm
Shank Type
DIN 6535 HA to h6

Description

Additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Dimensions similar to DIN 6527. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 40 mm Overhang length L1 incl. recess: 92 mm Recess Dia. D1: 19 mm Overall length L: 150 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.