Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, Uncoated, 3 mm

  • Mfr # 207028 3

  • Zoro # G814381347


product price: $72.95
/ea

Key Features

Shank Dia.
3 mm
Overall Length
75 mm
Milling Diameter
3 mm
Length of Cut
10 mm
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207028 3
Zoro #
G814381347
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3 mm
Overall Length
75 mm
Milling Diameter
3 mm
Length of Cut
10 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Tolerance Nominal Diameter
f8
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Maximum Cutting Depth Ap Max When Copying
0.09 mm
Corner Radius
1.5 mm
Neck Dia.
2.7 mm

Details

Helix Angle
45 Degrees
Coolant Through
No
Number of Flutes
2
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
Overall Reach
32 mm
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.03 mm
Color Ring
yellow
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
End Mill Style
Ball
Type
W
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6

Description

Additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Dimensions similar to DIN 6527. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 10 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 2.7 mm Overall length L: 75 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.