Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, for Aluminum, Uncoated, 4 mm

  • Mfr # 207028 4

  • Zoro # G114381276


product price: $83.55
/ea
Free Shipping & Returns

Key Features

Coolant Through
No
Corner Radius
2 mm
Overall Reach
36 mm
Finish
uncoated
Length of Cut
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207028 4
Zoro #
G114381276
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
2 mm
Length of Cut
13 mm
Milling Diameter
4 mm
Cutting Width Ae for Milling Operation
0.03×D for copy milling
Tolerance Nominal Diameter
f8
Overall Length
75 mm
Maximum Cutting Depth Ap Max When Copying
0.12 mm
Neck Dia.
3.7 mm
Shank Dia.
4 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Min. Cutting Depth
0.01 mm

Details

Coolant Through
No
Overall Reach
36 mm
Finish
uncoated
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Type of Product
Ball-nosed slot drill
Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.03 mm
Type
W
Shank Tolerance
h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Helix Angle
45 Degrees
Correction Factor Fz
1.25
End Mill Style
Ball

Description

Additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Dimensions similar to DIN 6527. No. of teeth Z: 2 Helix angle: 45 degrees No. of teeth Z: 2 Flute length Lc: 13 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 3.7 mm Overall length L: 75 mm Shank Dia. Ds: 4 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.