Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 10 mm

  • Mfr # 207115 10

  • Zoro # G514381876


product price: $64.29
/ea

Key Features

Feed Fz For Copy Milling in Steel < 900 N/mm2
0.068 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Type of Product
Ball-nosed slot drill
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207115 10
Zoro #
G514381876
UPC #
-
Country of Origin
Austria

Dimensions

Milling Diameter
10 mm
Maximum Cutting Depth Ap Max When Copying
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
14 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Corner Radius
5 mm
Shank Dia.
10 mm
Overall Length
66 mm
Length of Cut
14 mm
Neck Dia.
9.8 mm

Details

Feed Fz For Copy Milling in Steel < 900 N/mm2
0.068 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Type of Product
Ball-nosed slot drill
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Type
N
Shank Tolerance
h6
Color Ring
without
Finish
TiAlN
End Mill Material
Carbide
Helix Angle
30 Degrees
Correction Factor Fz
1.25
Shank Type
DIN 6535 HA to h6
Overall Reach
26 mm
Number of Flutes
2
End Mill Style
Ball

Description

Solid carbide ball nose slot drill 10 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 14 mm Overhang length L1 incl. recess: 26 mm Recess Dia. D1: 9.8 mm Overall length L: 66 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.