Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 10 mm

  • Mfr # 207381 10

  • Zoro # G714385261


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
35 Degrees
Color Ring
without
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Tolerance Nominal Diameter
e8
Feed Fz For Copy Milling in Steel < 500 N/mm2
0.068 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207381 10
Zoro #
G714385261
UPC #
-
Country of Origin
Austria

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
19 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Copying
1 mm
Min. Cutting Depth
0.01 mm
Overall Length
72 mm
Corner Radius
5 mm
Length of Cut
19 mm
Shank Dia.
10 mm
Milling Diameter
10 mm

Details

Helix Angle
35 Degrees
Color Ring
without
Feed Fz For Copy Milling in Steel < 500 N/mm2
0.068 mm
Shank Tolerance
h6
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
End Mill Material
Carbide
Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Steel < 500 N/mm2
0.06 mm
Correction Factor Fz
1.25
Number of Flutes
3
Type
N
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Finish
TiAlN

Description

Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 3 Helix angle: 35 degrees No. of teeth Z: 3 Flute length Lc: 19 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 500 N/mm2: 0.06 mm Feed fz for copy milling in steel < 500 N/mm2: 0.068 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.