Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 1.2 mm

  • Mfr # 207115 1,2

  • Zoro # G314381892


product price: $45.69
/ea

Key Features

Shank Dia.
6 mm
Milling Diameter
1.2 mm
Coolant Through
No
Length of Cut
2 mm
End Mill Style
Ball
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207115 1,2
Zoro #
G314381892
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
6 mm
Milling Diameter
1.2 mm
Length of Cut
2 mm
Corner Radius
0.6 mm
Maximum Cutting Depth Ap Max When Side Milling
2 mm
Tolerance Nominal Diameter
f8
Overall Length
50 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.06 mm
Neck Dia.
1.15 mm

Details

Coolant Through
No
End Mill Style
Ball
Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.006 mm
Type of Product
Ball-nosed slot drill
Finish
TiAlN
Type
N
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Number of Flutes
2
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.006 mm
Helix Angle
30 Degrees
Overall Reach
3 mm

Description

Solid carbide ball nose slot drill 1-2 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2 mm Overhang length L1 incl. recess: 3 mm Recess Dia. D1: 1.15 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.