
Solid Carbide Ball Nose End Mill, TiAlN Coated, 5 mm
Mfr # 207381 5
Zoro # G914385153
product price: $70.59
/eaKey Features
End Mill Material
Carbide
Length of Cut
10 mm
Shank Dia.
6 mm
Type
N
Cutting Direction
horizontal, oblique and vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
207381 5
Zoro #
G914385153
UPC #
-
Country of Origin
Austria
Dimensions
Milling Diameter
5 mm
Length of Cut
10 mm
Shank Dia.
6 mm
Corner Radius
2.5 mm
Overall Length
57 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Copying
0.5 mm
Tolerance Nominal Diameter
e8
Details
End Mill Material
Carbide
Type
N
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Helix Angle
35 Degrees
Number of Flutes
3
Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill
Feed Fz For Side Milling in Steel < 500 N/mm2
0.023 mm
Feed Fz For Copy Milling in Steel < 500 N/mm2
0.025 mm
End Mill Style
Ball
Description
Tolerance: Radius contour = ±0.01 mm. No. of teeth Z: 3 Helix angle: 35 degrees No. of teeth Z: 3 Flute length Lc: 10 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 500 N/mm2: 0.023 mm Feed fz for copy milling in steel < 500 N/mm2: 0.025 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.