Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, TiAlN Coated, 8 mm

  • Mfr # 207115 8

  • Zoro # G114381832


product price: $57.39
/ea

Key Features

Shank Type
DIN 6535 HA to h6
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Overall Reach
19 mm
Neck Dia.
7.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207115 8
Zoro #
G114381832
UPC #
-
Country of Origin
Austria

Dimensions

Neck Dia.
7.8 mm
Length of Cut
11 mm
Corner Radius
4 mm
Milling Diameter
8 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Shank Dia.
8 mm
Overall Length
58 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.4 mm

Details

Shank Type
DIN 6535 HA to h6
Shank Tolerance
h6
Type of Product
Ball-nosed slot drill
Overall Reach
19 mm
End Mill Style
Ball
Number of Flutes
2
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.051 mm
Type
N
End Mill Material
Carbide
Color Ring
without
Coolant Through
No
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.051 mm

Description

Solid carbide ball nose slot drill 8 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 11 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 7.8 mm Overall length L: 58 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.