Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 20 mm

  • Mfr # 207106 20

  • Zoro # G114381481


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.135 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207106 20
Zoro #
G114381481
UPC #
-
Country of Origin
Austria

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Tolerance Nominal Diameter
e8
Length of Cut
26 mm
Overall Length
92 mm
Milling Diameter
20 mm
Neck Dia.
19.7 mm
Maximum Cutting Depth Ap Max When Copying
1 mm
Shank Dia.
20 mm
Corner Radius
10 mm

Details

Feed Fz For Copy Milling in Steel < 900 N/mm2
0.135 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Correction Factor Fz
1.25
Finish
uncoated
Type
N
Color Ring
without
Shank Tolerance
h6
Coolant Through
No
End Mill Material
Carbide
Number of Flutes
2
Type of Product
Ball-nosed slot drill
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Overall Reach
40 mm
End Mill Style
Ball
Cutting Direction
horizontal, oblique and vertical

Description

Solid carbide ball nose slot drill 20 mmNo. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 26 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 19.7 mm Overall length L: 92 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.