Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Ball Nose End Mill, Uncoated, 4 mm

  • Mfr # 207135 4

  • Zoro # G814381477


product price: $57.75
/ea

Key Features

End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Overall Length
75 mm
End Mill Style
Ball
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207135 4
Zoro #
G814381477
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
4 mm
Overall Length
75 mm
Corner Radius
2 mm
Length of Cut
30 mm
Shank Dia.
4 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Copying
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Min. Cutting Depth
0.01 mm

Details

End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Number of Flutes
2
Finish
uncoated
Type
N
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.025 mm
Color Ring
without
Shank Tolerance
h6
Helix Angle
30 Degrees
Correction Factor Fz
1.25
Type of Product
Ball-nosed slot drill

Description

Full radius ball nose slot drill with long main flutes. No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 30 mm Overall length L: 75 mm Shank Dia. Ds: 4 mm Feed fz for side milling in steel < 900 N/mm2: 0.023 mm Feed fz for copy milling in steel < 900 N/mm2: 0.025 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.