This item is Discontinued.

Garant Solid Carbide Ball Nose Roughing End Mill, TiAlN Coated, 16 mm 207505 16

Solid Carbide Ball Nose Roughing End Mill, TiAlN Coated, 16 mm (Discontinued)

  • Mfr # 207505 16
  • Zoro # G914381742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207505 16
Zoro #
G914381742
UPC #
-
Country of Origin
Austria

Dimensions

Maximum Cutting Depth Ap Max When Copying
8 mm
Corner Radius
8 mm
Shank Dia.
16 mm
Milling Diameter
16 mm
Overall Length
92 mm
Length of Cut
32 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
d11
Maximum Cutting Depth Ap Max When Side Milling
32 mm

Details

Type of Product
Ball-nosed slot drill
Milling profile
HR
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.113 mm
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
Finish
TiAlN
Color Ring
without
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Shank Tolerance
h6
End Mill Material
Carbide
End Mill Style
Ball
Number of Flutes
3
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Feed Fz For Copy Milling in Steel < 900 N/mm2
0.113 mm

Description

Round knuckle form profile for roughing, including machining radii. Note: Successor product to No. 207512 No. of teeth Z: 3 Helix angle: 45 degrees No. of teeth Z: 3 Flute length Lc: 32 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm Feed fz for side milling in steel < 900 N/mm2: 0.1 mm Feed fz for copy milling in steel < 900 N/mm2: 0.113 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.