Zoro Homepage

Solid Carbide Coolant Through HPC Drill, Plain Shank, TiAlN Coated, 3.4 mm

  • Mfr # 122736 3,4

  • Zoro # G114379679


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
Drill Bit Size
3.4 mm
Shank Dia.
6 mm
Shank Type
DIN 6535 HA to h6
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122736 3,4
Zoro #
G114379679
UPC #
-
Country of Origin
Germany

Dimensions

Drill Bit Size
3.4 mm
Shank Dia.
6 mm
Overall Length
66 mm

Details

Finish
TiAlN
Item
Jobber drill
Shank Type
DIN 6535 HA to h6
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Standards
DIN 6537
Drill Bit Material
Solid Carbide

Description

Cutting chisel edge with high centering accuracy due to strong core and special point geometry. High roundness and alignment accuracy of the deep hole, thanks to 4 guide chamfers. Outstanding chip evacuation due to 4 internal cooling channels from Dia. 3.8 mm. Up to 3.7 mm Dia. with 2 internal cooling channels. With 140 Deg point angle and special j6 cutting edge tolerance for optimum generation of a pilot hole. Note: Flute length LC = L2 + 1.5 x DC. For deep-hole drilling deeper than 12xD a pilot hole is recommended, and for deep-hole drilling from 20xD to 30xD it is essential. The generation of a pilot hole improves process reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.