Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Copy Slot Drill, Diamond Coated, 0.8 x 10 mm

  • Mfr # 209791 0,8X10

  • Zoro # G214381527


product price: $87.25
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Overall Reach
10 mm
Shank Dia.
4 mm
Cutting Direction
horizontal, oblique and vertical
Neck Dia.
0.77 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209791 0,8X10
Zoro #
G214381527
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
4 mm
Neck Dia.
0.77 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Copying
0.042 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Milling Diameter
0.8 mm
Corner Radius
0.4 mm
Length of Cut
0.64 mm
Overall Length
50 mm
Min. Cutting Depth
0.1 mm

Details

End Mill Style
Ball
Overall Reach
10 mm
Cutting Direction
horizontal, oblique and vertical
Correction Factor Fz
1
Feed Fz For Copy Milling in Graphite
0.016 mm
Color Ring
black
Type of Product
Ball-nosed slot drill
Correction Factor Ap Corr
0.35
Shank Type
DIN 6535 HA to h5
Finish
Diamond
Helix Angle
25 Degrees
Number of Flutes
2
Coolant Through
No
End Mill Material
Carbide

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.15xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 25 degrees No. of teeth Z: 2 Flute length Lc: 0.64 mm Corner radius R1: 0.4 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 0.77 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.