Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Copy Slot Drill, for Aluminum, DLC Coated, 1.5X10 mm

  • Mfr # 207023 1,5X10

  • Zoro # G414384731


product price: $69.69
/ea

Key Features

End Mill Style
Ball
Coolant Through
No
Helix Angle
30 Degrees
Milling Diameter
1.5 mm
Neck Dia.
1.44 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207023 1,5X10
Zoro #
G414384731
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
1.5 mm
Neck Dia.
1.44 mm
Overall Length
45 mm
Length of Cut
1.2 mm
Corner Radius
0.75 mm
Shank Dia.
4 mm
Maximum Cutting Depth Ap Max When Copying
0.338 mm
Min. Cutting Depth
0.005 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Tolerance Nominal Diameter
0 / -0.005

Details

End Mill Style
Ball
Coolant Through
No
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Finish
DLC
Type
W
End Mill Material
Carbide
Number of Flutes
2
Overall Reach
10 mm
Shank Type
DIN 6535 HA to h5
Type of Product
Ball-nosed slot drill
Color Ring
yellow
Feed Fz For Copy Milling in Cast Aluminium
0.03 mm
Correction Factor Ap Corr
0.9
Correction Factor Fz
1

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double-relief ground with 2 chamfers hollow ground. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.25xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1.2 mm Corner radius R1: 0.75 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 1.44 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.