Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Corner Rounding Cutter, TiAlN Coated, 3.5 mm

  • Mfr # 208020 3,5

  • Zoro # G714423246


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Tolerance of Radius Contour
± 0.01
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
3.5 mm
Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208020 3,5
Zoro #
G714423246
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance of Radius Contour
± 0.01
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
3.5 mm
Radius Milling
forwards
Overall Length
80 mm
Shank Dia.
16 mm
Length of Cut
3.5 mm
Radius
3.5 mm
Large End Dia.
16 mm
Point Dia.
9 mm
Milling Diameter
3.5 mm

Details

Correction Factor Fz
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm
Type of Product
corner rounding cutter, HSS-Co5
Color Ring
without
Shank Tolerance
h6
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal
Type
N
End Mill Material
Carbide
Number of Flutes
4
End Mill Style
Corner Radius
Finish
TiAlN
Coolant Through
No
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm

Description

Straight fluted, without profile distortion. Tolerance: r = ±0.01 mm. Application: For rounding and deburring edges. No. of teeth Z: 4 Radius milling: forwards No. of teeth Z: 4 small Dia. D3: 9 mm large Dia. D2: 16 mm Flute length Lc: 3.5 mm Overall length L: 80 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.