Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Corner Rounding Cutter, TiAlN Coated, 6 mm

  • Mfr # 208020 6

  • Zoro # G714423383


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Correction Factor Fz
1.25
Tolerance of Radius Contour
± 0.01
Color Ring
without
Type of Product
corner rounding cutter, HSS-Co5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208020 6
Zoro #
G714423383
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance of Radius Contour
± 0.01
Min. Cutting Depth
0.01 mm
Radius Milling
forwards
Maximum Cutting Depth Ap Max When Side Milling
6 mm
Length of Cut
6 mm
Overall Length
80 mm
Large End Dia.
20 mm
Point Dia.
8 mm
Shank Dia.
20 mm
Radius
6 mm
Milling Diameter
6 mm

Details

Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Correction Factor Fz
1.25
Color Ring
without
Type of Product
corner rounding cutter, HSS-Co5
Shank Tolerance
h6
Shank Type
DIN 6535 HA to h6
End Mill Style
Corner Radius
Type
N
Coolant Through
No
Cutting Direction
horizontal
End Mill Material
Carbide
Finish
TiAlN
Number of Flutes
4

Description

Straight fluted, without profile distortion. Tolerance: r = ±0.01 mm. Application: For rounding and deburring edges. No. of teeth Z: 4 Radius milling: forwards No. of teeth Z: 4 small Dia. D3: 8 mm large Dia. D2: 20 mm Flute length Lc: 6 mm Overall length L: 80 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.