Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 120 Deg, TiAlN Coated, 1 mm

  • Mfr # 208092 1

  • Zoro # G714423369


product price: $34.39
/ea

Key Features

Type
N
Tip Angle
120 Degrees
Chamfer Mill
60 Degrees
Coolant Through
no
Corner Chamfer Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208092 1
Zoro #
G714423369
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h6
Overall Length
50 mm
Maximum Cutting Depth Ap Max When Side Milling
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Dimension S
0.5 mm
Shank Diameter
3 mm
Dia. (In.)
1 mm

Details

Type
N
Tip Angle
120 Degrees
Chamfer Mill
60 Degrees
Coolant Through
no
Corner Chamfer Angle
30 Degrees
Color Ring
without
Shank
DIN 6535 HA with h6
Shank Tolerance
h6
Feed Fz in Steel < 900 N/mm2
0.005 mm
End Mill Style
Drill Point
Correction Factor Fz
1.25
Material
Carbide
Flutes
3
Direction of infeed
horizontal and oblique
Finish
TiAlN
Type of Product
Deburrers

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 3 Shank: DIN 6535 HA with h6 Chamfer mill: 60 degrees No. of teeth Z: 3 Dimension S: 0.5 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Feed fz in steel < 900 N/mm2: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.