Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 120 Deg, TiAlN Coated, 12 mm

  • Mfr # 208092 12

  • Zoro # G114423341


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Type of Product
Deburrers
Correction Factor Fz
1.25
End Mill Style
Drill Point
Tolerance Nominal Diameter
h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208092 12
Zoro #
G114423341
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h6
Dimension S
6.6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3.45 mm
Maximum Cutting Depth Ap Max When Side Milling
3.45 mm
Dia. (In.)
12 mm
Overall Length
83 mm
Shank Diameter
12 mm

Details

Type of Product
Deburrers
Correction Factor Fz
1.25
End Mill Style
Drill Point
Feed Fz in Steel < 900 N/mm2
0.06 mm
Coolant Through
no
Shank
DIN 6535 HA with h6
Corner Chamfer Angle
30 Degrees
Color Ring
without
Shank Tolerance
h6
Chamfer Mill
60 Degrees
Direction of infeed
horizontal and oblique
Type
N
Flutes
4
Material
Carbide
Finish
TiAlN
Tip Angle
120 Degrees
Feed Fz in Steel < 900 N/mm2
0.06 mm

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HA with h6 Chamfer mill: 60 degrees No. of teeth Z: 4 Dimension S: 6.6 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm Feed fz in steel < 900 N/mm2: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.