Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 60 Deg, TiAlN Coated, 12 mm

  • Mfr # 208160 12

  • Zoro # G114423686


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.01 mm
Color Ring
without
Maximum Cutting Depth Ap Max When Slot Milling From Solid
11.9 mm
End Mill Style
Drill Point
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208160 12
Zoro #
G114423686
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
11.9 mm
Maximum Cutting Depth Ap Max When Side Milling
11.9 mm
Overall Length
83 mm
Tolerance Nominal Diameter
h6
Dimension S
11.9 mm
Shank Diameter
12 mm
Dia. (In.)
12 mm

Details

Color Ring
without
End Mill Style
Drill Point
Correction Factor Fz
1.25
Corner Chamfer Angle
60 Degrees
Coolant Through
no
Shank Tolerance
h6
Shank
DIN 6535 HB to h6
Type of Product
Deburrers
Finish
TiAlN
Type
N
Chamfer Mill
30 Degrees
Feed Fz in Steel < 900 N/mm2
0.06 mm
Flutes
4
Direction of infeed
horizontal and oblique
Tip Angle
60 Degrees
Material
Carbide

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HB to h6 Chamfer mill: 30 degrees No. of teeth Z: 4 Dimension S: 11.9 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm Feed fz in steel < 900 N/mm2: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.