Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 60 Deg, TiAlN Coated, 16 mm

  • Mfr # 208160 16

  • Zoro # G714423680


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Direction of infeed
horizontal and oblique
Min. Cutting Depth
0.01 mm
Corner Chamfer Angle
60 Degrees
Color Ring
without
Dimension S
15.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208160 16
Zoro #
G714423680
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Dimension S
15.8 mm
Maximum Cutting Depth Ap Max When Side Milling
15.8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
15.8 mm
Tolerance Nominal Diameter
h6
Shank Diameter
16 mm
Overall Length
93 mm
Dia. (In.)
16 mm

Details

Direction of infeed
horizontal and oblique
Corner Chamfer Angle
60 Degrees
Color Ring
without
Chamfer Mill
30 Degrees
Correction Factor Fz
1.25
Feed Fz in Steel < 900 N/mm2
0.08 mm
Type of Product
Deburrers
Shank
DIN 6535 HB to h6
End Mill Style
Drill Point
Shank Tolerance
h6
Coolant Through
no
Material
Carbide
Type
N
Tip Angle
60 Degrees
Finish
TiAlN
Flutes
4

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HB to h6 Chamfer mill: 30 degrees No. of teeth Z: 4 Dimension S: 15.8 mm Overall length L: 93 mm Shank Dia. Ds: 16 mm Feed fz in steel < 900 N/mm2: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.