
Solid Carbide Deburring Mill, 60 Deg, TiAlN Coated, 8 mm
Mfr # 208168 8
Zoro # G414423577
product price: $56.95
/eaKey Features
Dimension S
7.9 mm
Chamfer Mill
30 Degrees
Feed Fz in Steel < 900 N/mm2
0.04 mm
Color Ring
green
Type of Product
Deburrers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208168 8
Zoro #
G414423577
UPC #
-
Country of Origin
Germany
Dimensions
Dimension S
7.9 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7.9 mm
Maximum Cutting Depth Ap Max When Side Milling
7.9 mm
Dia. (In.)
8 mm
Overall Length
63 mm
Shank Diameter
8 mm
Tolerance Nominal Diameter
h6
Details
Chamfer Mill
30 Degrees
Feed Fz in Steel < 900 N/mm2
0.04 mm
Color Ring
green
Type of Product
Deburrers
Coolant Through
no
Correction Factor Fz
1.25
Corner Chamfer Angle
30 Degrees
Finish
TiAlN
Material
Carbide
Type
N
Tip Angle
60 Degrees
Flutes
6
Shank Tolerance
h6
Direction of infeed
horizontal and oblique
Shank
DIN 6535 HB to h6
End Mill Style
Drill Point
Description
With special flute geometry, smooth cutting. Tolerance: Dimension S = ± 0.2 mm. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 6 Shank: DIN 6535 HB to h6 Chamfer mill: 30 degrees No. of teeth Z: 6 Dimension S: 7.9 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm Feed fz in steel < 900 N/mm2: 0.04 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.