Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 90 Deg, for Plastics, Uncoated, 1 mm

  • Mfr # 208154 1

  • Zoro # G614423322


product price: $42.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208154 1
Zoro #
G614423322
UPC #
-
Country of Origin
Germany

Description

Deburrer with polished flutes and sharp cutting edges especially for machining aluminium and plastic. Tolerance: Dimension S = +/, 0.2 mm. Point angle = +/, 5 arc minutes. Outstanding surface qualities thanks to the 35 Deg helix angle. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 3 Shank: DIN 6535 HA to h6 Chamfer mill: 45 degrees No. of teeth Z: 3 Dimension S: 0.7 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Feed f z in short-chipping aluminium: 0.01 mm Feed fzin PMMA acrylic: 0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.