Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 90 Deg, TiAlN Coated, 1 mm

  • Mfr # 208105 1

  • Zoro # G514423231


product price: $34.39
/ea

Key Features

Coolant Through
no
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.7 mm
Feed Fz in Steel < 900 N/mm2
0.005 mm
Direction of infeed
horizontal and oblique
Maximum Cutting Depth Ap Max When Side Milling
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208105 1
Zoro #
G514423231
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.7 mm
Maximum Cutting Depth Ap Max When Side Milling
0.7 mm
Dimension S
0.7 mm
Dia. (In.)
1 mm
Shank Diameter
3 mm
Overall Length
50 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.01 mm

Details

Coolant Through
no
Feed Fz in Steel < 900 N/mm2
0.005 mm
Direction of infeed
horizontal and oblique
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
End Mill Style
Chamfer
Correction Factor Fz
1.25
Tip Angle
90 Degrees
Flutes
3
Material
Carbide
Finish
TiAlN
Type
N
Shank
DIN 6535 HA with h6
Type of Product
Deburrers
Chamfer Mill
45 Degrees
Color Ring
without

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 3 Shank: DIN 6535 HA with h6 Chamfer mill: 45 degrees No. of teeth Z: 3 Dimension S: 0.7 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Feed fz in steel < 900 N/mm2: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.