Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 90 Deg, TiAlN Coated, 6 mm

  • Mfr # 208120 6

  • Zoro # G114423556


product price: $44.99
/ea

Key Features

Shank Diameter
6 mm
Color Ring
without
Feed Fz in Steel < 900 N/mm2
0.03 mm
Shank Tolerance
h6
Tip Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208120 6
Zoro #
G114423556
UPC #
-
Country of Origin
Germany

Dimensions

Shank Diameter
6 mm
Tolerance Nominal Diameter
h6
Dimension S
4.2 mm
Dia. (In.)
6 mm
Overall Length
57 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.2 mm
Maximum Cutting Depth Ap Max When Side Milling
4.2 mm

Details

Color Ring
without
Feed Fz in Steel < 900 N/mm2
0.03 mm
Shank Tolerance
h6
Tip Angle
90 Degrees
Chamfer Mill
45 Degrees
Corner Chamfer Angle
45 Degrees
End Mill Style
Chamfer
Flutes
4
Type
N
Correction Factor Fz
1.25
Coolant Through
no
Type of Product
Deburrers
Direction of infeed
horizontal and oblique
Finish
TiAlN
Material
Carbide
Shank
DIN 6535 HB to h6

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HB to h6 Chamfer mill: 45 degrees No. of teeth Z: 4 Dimension S: 4.2 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz in steel < 900 N/mm2: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.