Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Diamond Coated, 8 mm

  • Mfr # 209713 8

  • Zoro # G414382966


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Type of Product
End Mill
Correction Factor Fz
1.25
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209713 8
Zoro #
G414382966
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
19 mm
Min. Cutting Depth
0.2 mm
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.2 mm
Milling Diameter
8 mm
Shank Dia.
8 mm
Overall Length
63 mm
Length of Cut
19 mm
Neck Dia.
7.8 mm

Details

Type of Product
End Mill
Correction Factor Fz
1.25
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in GRP CRP
0.05 mm
Color Ring
black
Feed Fz For Slot Milling in Graphite
0.05 mm
End Mill Style
Chamfer
Helix Angle
45 Degrees
Finish
Diamond
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Shank Type
DIN 6535 HA with h6
Overall Reach
25 mm
Coolant Through
No

Description

With the latest generation of crystalline diamond coating sp3, for process reliability in machining Fiber-reinforced composites, CRP, GRP, and graphite. Dynamic cutter geometry. Through-coolant: no Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA with h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 19 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 7.8 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.