Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill , DLC Coated, 12 mm

  • Mfr # 201170 16

  • Zoro # G014375160


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Shank Type
DIN 6535 HA to h6
Finish
DLC
End Mill Style
Chamfer
Neck Dia.
15.5 mm
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201170 16
Zoro #
G014375160
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
15.5 mm
Shank Dia.
16 mm
Length of Cut
22 mm
Milling Diameter
16 mm
Overall Length
82 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm

Details

Shank Type
DIN 6535 HA to h6
Finish
DLC
End Mill Style
Chamfer
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Material
Carbide
Type
W
Helix Angle
45 Degrees
Overall Reach
32 mm
Corner Chamfer Angle
45 Degrees
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.065 mm
Type of Product
End Mill
Correction Factor Fz
1.25
Standard
DIN 6527
Shank Tolerance
h6

Description

Stronger cutting edges. Dimensions similar to DIN 6527. With the latest generation of DLC coating sp2. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 22 mm Overhang length L1 incl. recess: 32 mm Recess Dia. D1: 15.5 mm Overall length L: 82 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.