Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, DLC Coated, 20 mm

  • Mfr # 202273 20

  • Zoro # G214384023


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Finish
DLC
Shank Type
DIN 6535 HB to h6
Number of Flutes
3
Coolant Through
No
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202273 20
Zoro #
G214384023
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
20 mm
Milling Diameter
20 mm
Overall Length
126 mm
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
41 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Length of Cut
41 mm
Neck Dia.
19 mm

Details

Finish
DLC
Shank Type
DIN 6535 HB to h6
Number of Flutes
3
Coolant Through
No
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
Type
W
Corner Chamfer Angle
90 Degrees
Shank Form
HB
Shank Tolerance
h6
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.085 mm
End Mill Style
Square
Type of Product
End Mill
Color Ring
yellow
End Mill Cutting Type
MTC
Correction Factor Fz
3
Overall Reach
74 mm

Description

With the latest generation of DLC coating sp2. Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium components. Without 45 Deg cutting edge chamfer. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 41 mm Overhang length L1 incl. recess: 74 mm Recess Dia. D1: 19 mm Overall length L: 126 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.