Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, DLC Coated, 8mm

  • Mfr # 201045 8

  • Zoro # G614371562


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Finish
DLC
Helix Angle
26 Degrees
End Mill Material
Carbide
Length of Cut
22 mm
Shank Type
DIN 6535 HA to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201045 8
Zoro #
G614371562
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
22 mm
Overall Length
64 mm
Shank Dia.
8 mm
Milling Diameter
8 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Tolerance Nominal Diameter
h10
Cutting Width Ae for Milling Operation
Full slot cutting depth 1×D
Maximum Cutting Depth Ap Max When Side Milling
22 mm

Details

Finish
DLC
Helix Angle
26 Degrees
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Type
W
Coolant Through
No
Number of Flutes
1
End Mill Style
Square
Cutting Direction
horizontal, oblique and vertical
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.03 mm
Correction Factor Fz
1.25
Color Ring
yellow

Description

Large flutes for unobstructed swarf evacuation. Special geometry for machining aluminium. With the latest generation of DLC coating sp2. Application: Especially for milling aluminium, plunging and contour milling. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 1 Helix angle: 26 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 1 Flute length Lc: 22 mm Overall length L: 64 mm Shank Dia. Ds: 8 mm Feed fz for slot milling in short-chipping aluminium: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.