Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Coolant Through, ZOX Coated, 20 mm

  • Mfr # 202553 20

  • Zoro # G914384088


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Finish
ZOX
Length of Cut
40 mm
Helix Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
Milling Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202553 20
Zoro #
G914384088
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
40 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Overall Length
104 mm
Neck Dia.
19 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.2 mm

Details

Finish
ZOX
Helix Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
Number of Flutes
4
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Coolant Through
Yes
Type
W
End Mill Style
Chamfer
Overall Reach
52 mm
Correction Factor Fz
3
Corner Chamfer Angle
45 Degrees
Color Ring
yellow
Shank Form
HB
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.12 mm
Type of Product
End Mill
Shank Tolerance
h6

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 40 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 19 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.