Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Coolant Through, ZOX Coated, 5 mm

  • Mfr # 202553 5

  • Zoro # G114384154


product price: $70.95
/ea

Key Features

Corner Chamfer Width at 45°
0.1 mm
Number of Flutes
4
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Neck Dia.
4.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202553 5
Zoro #
G114384154
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Neck Dia.
4.7 mm
Overall Length
57 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.5 mm
Shank Dia.
6 mm
Milling Diameter
5 mm
Length of Cut
10 mm

Details

Number of Flutes
4
Shank Tolerance
h6
Correction Factor Fz
3
End Mill Style
Chamfer
Helix Angle
45 Degrees
Shank Form
HA
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.06 mm
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Color Ring
yellow
Finish
ZOX
Shank Type
DIN 6535 HA to h6
Overall Reach
16 mm
End Mill Cutting Type
HPC
Type
W
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Coolant Through
Yes

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 10 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 4.7 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.