Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Coolant Through, ZOX Coated, 6 mm

  • Mfr # 202553 6

  • Zoro # G814384096


product price: $80.55
/ea
Free Shipping & Returns

Key Features

End Mill Style
Chamfer
Shank Type
DIN 6535 HA to h6
Shank Dia.
6 mm
Finish
ZOX
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202553 6
Zoro #
G814384096
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
6 mm
Milling Diameter
6 mm
Overall Length
57 mm
Neck Dia.
5.5 mm
Length of Cut
12 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Min. Cutting Depth
0.2 mm
Tolerance Nominal Diameter
f8

Details

End Mill Style
Chamfer
Shank Type
DIN 6535 HA to h6
Finish
ZOX
End Mill Cutting Type
HPC
End Mill Material
Carbide
Overall Reach
19 mm
Type
W
Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Coolant Through
Yes
Number of Flutes
4
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.06 mm
Color Ring
yellow
Type of Product
End Mill
Shank Form
HA
Correction Factor Fz
3
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 12 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 5.5 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.