Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, DLC Coated, 10 mm

  • Mfr # 202552 10

  • Zoro # G114383461


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Width at 45°
0.2 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
f8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202552 10
Zoro #
G114383461
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.2 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Neck Dia.
9.2 mm
Overall Length
80 mm
Milling Diameter
10 mm
Length of Cut
30 mm
Shank Dia.
10 mm

Details

Correction Factor Fz
3
Type of Product
End Mill
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.09 mm
Shank Form
HA
Corner Chamfer Angle
45 Degrees
End Mill Style
Chamfer
Type
W
End Mill Material
Carbide
End Mill Cutting Type
HPC
Overall Reach
38 mm
Shank Type
DIN 6535 HA to h6
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Finish
DLC
Helix Angle
45 Degrees

Description

Sturdy roughing end mill without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 30 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 9.2 mm Overall length L: 80 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.