Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 16 mm

  • Mfr # 202548 16

  • Zoro # G614383657


product price: $341.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
16 mm
Coolant Through
No
Overall Reach
42 mm
Number of Flutes
4
Finish
ZOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202548 16
Zoro #
G614383657
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Overall Length
92 mm
Neck Dia.
15 mm
Milling Diameter
16 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Length of Cut
32 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.2 mm

Details

Coolant Through
No
Overall Reach
42 mm
Number of Flutes
4
Finish
ZOX
Helix Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Shank Form
HB
End Mill Material
Carbide
Correction Factor Fz
3
Type
W
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.09 mm
Corner Chamfer Angle
45 Degrees
Color Ring
yellow
Maximum Cut Arc Angle
60 Degrees
Type of Product
End Mill
Shank Tolerance
h6

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 32 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 15 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.