Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 20 mm

  • Mfr # 202548 20

  • Zoro # G714383731


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
40 mm
Overall Reach
52 mm
Type
W
Finish
ZOX
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202548 20
Zoro #
G714383731
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
40 mm
Milling Diameter
20 mm
Neck Dia.
19 mm
Shank Dia.
20 mm
Overall Length
104 mm
Corner Chamfer Width at 45°
0.2 mm
Min. Cutting Depth
0.04 mm
Maximum Cutting Depth Ap Max When Side Milling
40 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm

Details

Overall Reach
52 mm
Type
W
Finish
ZOX
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.12 mm
Shank Form
HB
Maximum Cut Arc Angle
60 Degrees
Type of Product
End Mill
Correction Factor Fz
3
Shank Tolerance
h6
End Mill Style
Chamfer
Number of Flutes
4

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 40 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 19 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.