Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 20 mm

  • Mfr # 202549 20

  • Zoro # G214383545


product price: $610.99
/ea
Free Shipping & Returns

Key Features

Maximum Cut Arc Angle
60 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Correction Factor Fz
3
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202549 20
Zoro #
G214383545
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
60 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
Corner Chamfer Width at 45°
0.2 mm
Length of Cut
60 mm
Overall Length
126 mm
Milling Diameter
20 mm
Shank Dia.
20 mm
Neck Dia.
19 mm

Details

Maximum Cut Arc Angle
60 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Correction Factor Fz
3
Corner Chamfer Angle
45 Degrees
Shank Form
HB
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.16 mm
Shank Type
DIN 6535 HB to h6
Overall Reach
74 mm
Helix Angle
45 Degrees
Number of Flutes
4
Finish
ZOX
Type
W
End Mill Style
Chamfer
Coolant Through
No
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical

Description

Sturdy roughing slot drills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 60 mm Overhang length L1 incl. recess: 74 mm Recess Dia. D1: 19 mm Overall length L: 126 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.