Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 4 mm

  • Mfr # 202549 4

  • Zoro # G914383456


product price: $82.25
/ea
Free Shipping & Returns

Key Features

Maximum Cut Arc Angle
60 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
yellow
Finish
ZOX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202549 4
Zoro #
G914383456
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
4 mm
Length of Cut
16 mm
Shank Dia.
6 mm
Neck Dia.
3.7 mm
Overall Length
62 mm
Corner Chamfer Width at 45°
0.1 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Tolerance Nominal Diameter
f8

Details

Maximum Cut Arc Angle
60 Degrees
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
yellow
Finish
ZOX
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Number of Flutes
4
Type
W
End Mill Material
Carbide
End Mill Style
Chamfer
Helix Angle
45 Degrees
Shank Type
DIN 6535 HA to h6
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Correction Factor Fz
3
Shank Form
HA
Corner Chamfer Angle
45 Degrees
Overall Reach
22 mm

Description

Sturdy roughing slot drills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 16 mm Overhang length L1 incl. recess: 22 mm Recess Dia. D1: 3.7 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.