Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 6 mm

  • Mfr # 202551 6

  • Zoro # G314383490


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Neck Dia.
5.5 mm
Coolant Through
No
Overall Reach
42 mm
End Mill Cutting Type
HPC
Overall Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202551 6
Zoro #
G314383490
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
5.5 mm
Overall Length
80 mm
Corner Chamfer Width at 45°
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
3 mm
Tolerance Nominal Diameter
f8
Milling Diameter
6 mm
Shank Dia.
6 mm
Length of Cut
12 mm

Details

Coolant Through
No
Overall Reach
42 mm
End Mill Cutting Type
HPC
Type
W
End Mill Material
Carbide
Shank Tolerance
h6
Type of Product
End Mill
Shank Form
HA
Corner Chamfer Angle
45 Degrees
Color Ring
yellow
Correction Factor Fz
1.25
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.06 mm
End Mill Style
Chamfer
Number of Flutes
4
Shank Type
DIN 6535 HA to h6
Cutting Direction
horizontal, oblique and vertical
Helix Angle
45 Degrees
Finish
ZOX

Description

Sturdy roughing end mills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 12 mm Overhang length L1 incl. recess: 42 mm Recess Dia. D1: 5.5 mm Overall length L: 80 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.