Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Aluminum, ZOX Coated, 6 mm

  • Mfr # 203170 6

  • Zoro # G314381403


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203170 6
Zoro #
G314381403
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
16 mm
Min. Cutting Depth
0.05 mm
Tolerance Nominal Diameter
f8
Cutting Width Ae for Milling Operation
0.05×D for side milling
Milling Diameter
6 mm
Shank Dia.
6 mm
Overall Length
58 mm
Length of Cut
16 mm
Neck Dia.
5.7 mm

Details

Correction Factor Fz
1.25
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
yellow
Corner Chamfer Angle
90 Degrees
Shank Type
DIN 6535 HA to h6
Coolant Through
No
End Mill Material
Carbide
End Mill Style
Square
Type
W
End Mill Cutting Type
HPC
Overall Reach
20 mm
Helix Angle
48 Degrees
Number of Flutes
6
Finish
ZOX
Cutting Direction
horizontal and oblique

Description

With strong core, special chip-breaker recesses and large polished flutes. Application: For milling on the most demanding component surfaces. Suitable exclusively for profile milling. Tolerance nominal Dia. f8 No. of teeth Z: 6 Helix angle: 48 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 6 Flute length Lc: 16 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 5.7 mm Overall length L: 58 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.