Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, ZOX Coated, 8 mm

  • Mfr # 202549 8

  • Zoro # G714383502


product price: $102.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Chamfer
Overall Length
68 mm
Finish
ZOX
Milling Diameter
8 mm
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202549 8
Zoro #
G714383502
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
68 mm
Milling Diameter
8 mm
Length of Cut
24 mm
Neck Dia.
7.4 mm
Shank Dia.
8 mm
Min. Cutting Depth
0.2 mm
Cutting Width Ae for Milling Operation
0.3×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
24 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.2 mm

Details

End Mill Style
Chamfer
Finish
ZOX
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Material
Carbide
Type
W
Helix Angle
45 Degrees
Shank Type
DIN 6535 HA to h6
Number of Flutes
4
Overall Reach
30 mm
Shank Form
HA
Shank Tolerance
h6
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.08 mm
Correction Factor Fz
3
Color Ring
yellow
Maximum Cut Arc Angle
60 Degrees
Corner Chamfer Angle
45 Degrees

Description

Sturdy roughing slot drills without knuckle profile. With strong core, special chip breaker recesses and large polished flutes. Application: For roughing milling with high demands on the component surface. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 4 Flute length Lc: 24 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 7.4 mm Overall length L: 68 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.