Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Hard Steels, TiAlN Coated, 4 mm

  • Mfr # 201648 4

  • Zoro # G214380735


product price: $97.79
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
HPC
Coolant Through
No
Milling Diameter
4 mm
Finish
TiAlN
Type
H
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201648 4
Zoro #
G214380735
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
4 mm
Length of Cut
10 mm
Shank Dia.
6 mm
Overall Length
50 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
0 / -0.02
Maximum Cutting Depth Ap Max When Side Milling
10 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2 mm

Details

End Mill Cutting Type
HPC
Coolant Through
No
Finish
TiAlN
Type
H
Number of Flutes
2
Helix Angle
35 Degrees
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
End Mill Style
Square
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
red
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 70 HRC
0.008 mm
Feed Fz For Side Milling in Steel < 70 HRC
0.01 mm

Description

GARANT Diabolo 70: Special solid carbide substrate with extremely high tensile strength combined with outstanding wear resistance for optimum process reliability. Newly developed nano-crystalline high-tech coating for hard milling up to 70 HRC. Very suitable for continuous use in tool and mould making. Sizes 0.5 5: Recess angle a = 15 Deg. Application: Due to the special hard geometry ideal for use on hardened materials from 60 HRC to 70 HRC. Note: fz for ap = 0.05xD. Tolerance nominal Dia. 0 / -0.02 No. of teeth Z: 2 Helix angle: 35 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 10 mm Overall length L: 50 mm Shank Dia. Ds: 6 mm Feed fz for slot milling in steel < 70 HRC: 0.008 mm Feed fz for side milling in steel < 70 HRC: 0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.