Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, for Hard Steels, TiAlN Coated, 4 mm

  • Mfr # 202976 4

  • Zoro # G714385018


product price: $49.99
/ea

Key Features

Number of Flutes
4
Overall Length
54 mm
End Mill Material
Carbide
Helix Angle
45 Degrees
Length of Cut
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202976 4
Zoro #
G714385018
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
54 mm
Length of Cut
8 mm
Shank Dia.
6 mm
Milling Diameter
4 mm
Min. Cutting Depth
0.05 mm
Corner Chamfer Width at 45°
0.05 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm

Details

Number of Flutes
4
End Mill Material
Carbide
Helix Angle
45 Degrees
Coolant Through
No
End Mill Style
Chamfer
Finish
TiAlN
Type
H
End Mill Cutting Type
MTC
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Slot Milling in Steel < 60 HRC
0.008 mm
Corner Chamfer Angle
45 Degrees
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 60 HRC
0.01 mm
Type of Product
End Mill
Color Ring
red
Correction Factor Fz
2

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 8 mm Overall length L: 54 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.05 mm Feed fz for slot milling in steel < 60 HRC: 0.008 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.